Shop TE CONNECTIVITY
See all product information
Create Account
Ring Terminal, 5/8 in Stud Size, 1/0 AWG, Bare Insulated
Mfr # 320744
Zoro # G600926714
product price:Â $13.29
/ea
Sold in multiples of 10 for $132.90
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
1/0 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320744
Zoro #
G600926714
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Stud Size
5/8 in
Overall Length
2.678 in
Barrel Inside Dia.
0.443 in
Minimum Wire Size
1/0 AWG
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Standards
UL & CSA Listed
Minimum Operating Temperature
0 Degrees F
Termination Style
Crimp
Contact Material
Copper
Insulation Color
Bare
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.