Shop AMP TIRES

AMT275-7018AMPCA2 LT275-70R18 125-122R LR E Terrain Pro A&T P Tire

  • Mfr # AMT275-7018AMP/CA2
  • Zoro # G203956798

product price: 
$
350.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMT275-7018AMP/CA2
Zoro #
G203956798
UPC #
729419150150
Country of Origin
China

Description

TERRAIN PRO A/T P Tires (275-7018AMP/CA2) by Amp. LT275/70R18, Speed Index R - 106 mph, Max Load 3307 lbs, Tire Weight 61 lbs. Season: All Season. Type: Truck / SUV, All Terrain / Off Road / Mud. AMP Tires is proud to introduce the latest addition to its line of off-road light truck tires - the allnew TERRAIN PRO A/T. This light truck tire is designed for off-road traction, and on-road performance in all types of weather. Its meticulously designed tread pattern and winter snowflake rating makes the TERRAIN PRO A/T the perfect solution for light trucks, Jeeps and SUVs.

Features
  • LT275-70R18 125-122R LR E Terrain Pro A&T P Tire
  • Performance Tread Design
  • Off Road Performance
Specifications
  • Weight: 60.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.