AMT35-135024AMP-CM2 Multi-Purpose Terrain Attack M-T Tire - 118Q LR E
- Mfr # AMT35-135024AMP/CM2
- Zoro # G403956659
product price:Â
$
570.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMT35-135024AMP/CM2
- Zoro #
- G403956659
- UPC #
- 729419106478
- Country of Origin
- China
Description
Features
- Performance tread provides excellent off-road handling and a smooth ride
- Multi-step tread blocks ensure great traction in any road conditions
- Twin lug sidewall enhances traction in all weather conditions
- Staggered tread blocks increase traction in dirt, rain, and sand
- Sidewall is designed with duel variation lug technology for greatly improved traction in all environments and weather conditions
- Unique multi-block design ensures smooth ride quality along with superior off-road handling and grip, while delivering a smooth ride
- Tire Type: Truck / SUV
- Load Rating: 118
- Speed Rating: Q
- Tire Size: 35 x 13.50 R24
- Weight: 75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.