Shop TE CONNECTIVITY
See all product information
Create Account
V23092-A1048-A301
- Mfr # 3-1393236-7
- Zoro # G601034562
product price:Â
$
16.19
/ea
Sold in multiples of 20 for
$323.80
Key Features
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Contact Rating (AC)
0.25 A @ 250V AC
Contact Material
AgSnO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-1393236-7
- Zoro #
- G601034562
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Power Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 48V DC
- Contact Rating (AC)
- 0.25 A @ 250V AC
- Contact Material
- AgSnO2
- Number of Poles
- 1
- Power Consumption - Relay
- 217 mW
- Switching Voltage
- 400 VAC
- Switching Current
- 100mA @ 12V
- Insulation Creepage
- .315 in
- Contact Rating
- 0.25A
- Operating Temp. Range
- 70 to 85°C
- Coil Resistance
- 10600 Ω
- Contact Limiting Making Current
- 10A
- Contact Limiting Short-Time Current
- 6A
- Protection Category
- RTIII
- Contact Limiting Breaking Current
- 6A
- Contact Voltage Rating
- 250 VAC
- Coil Type
- Monostable, DC
- Dielectric Voltage
- 1000 V Coil and Contact
- Contact Limiting Continuous Current
- 10A
- Contact Form
- SPDT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.