Shop TE CONNECTIVITY
See all product information
Create Account
PCB Relay, PCB, Through Hole, 24V DC
- Mfr # 2-1393763-0
- Zoro # G101034499
product price:Â
$
18.65
/ea
Sold in multiples of 2000 for
$37,300.00
Key Features
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Number of Poles
1
Power Consumption - Relay
50 to 288 mW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-1393763-0
- Zoro #
- G101034499
- UPC #
- -
- Country of Origin
- Mexico
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- Through Hole
- Coil Voltage
- 24V DC
- Number of Poles
- 1
- Power Consumption - Relay
- 50 to 288 mW
- Features
- Reed Contacts
- Operating Temp. Range
- -40 to 85°C
- Protection Category
- RTIII
- Dielectric Voltage
- 1500 Vrms Coil and Contact; 200 Vrms Open Contacts
- Contact Limiting Breaking Current
- .4 A
- Contact Limiting Short-Time Current
- .4 A
- Contact Limiting Making Current
- .4 A
- Coil Type
- Monostable, DC
- Coil Resistance
- 200 Ω
- Contact Limiting Continuous Current
- 1.2 A
- Switching Voltage
- 175 VDC
- Contact Voltage Rating
- 24 VDC
- Switching Current
- 10mA @ .01V
- Contact Form
- SPST-NO
- Base Shape
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.