Wire Connector, 12 AWG Max, Green, Polyamide Insulation, 300 V AC, 16 A

  • Mfr # 1986258-2

  • Zoro # G001034414


product price: $1.15
/ea
Sold in multiples of 70 for $80.50

Key Features

Color
Green
Maximum Wire Size
12 AWG
Minimum Wire Size
30 AWG
Insulation Material
Polyamide
Maximum Voltage
300 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986258-2
Zoro #
G001034414
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
30 AWG

Details

Item
Wire Connector
Color
Green
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Current
16 A
Maximum Operating Temperature
110 Degrees C
Features
With Interlock; Sealable
Application
Power, Signal
Hole Center to Center
5.08 mm
Finish
Tin Plated
Material
Phosphor Bronze
Number of Rows
1
Number of Contacts
2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.