This item is Discontinued.

Ampad Perforated Writing Pad, 8-1/2"x11-3/4", PK12 20-320

This item is Discontinued.

Ampad

Perforated Writing Pad, 8-1/2"x11-3/4", PK12 (Discontinued)

Mfr # 20-320
Zoro # G5106888
UPC # 074319203209
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-320
Zoro #
G5106888
UPC #
074319203209
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11.75
Width
8.5"
Sheet Ruling Size
11/32"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Paper Color
White
Number of Sheets
50
Backing
40-pt. Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
PerforatedWritingPad,8-1/2"x11-3/4",PK12
Features
Easy Tear, Sturdy Back, Perforated
Binding
Stapled
Product Type
PerforatedWritingPad,8-1/2"x11-3/4",PK12
Color
White
Material
40-pt. Chipboard
Sheet Perforation Details
Micro-Perforation
Note-Rule Lines per Sheet
28
Pad-Binding Edge
Top
Number of Subjects/Sections
1
Sheet Color
White
Pad-Binding Details
Heavy-Duty Staples
Pad-Binding Type
Stapled
Back-Cover Material
40-pt. Chipboard
Sheet Rule/Format Type
Wide/Legal Rule
Sheet Basis Weight (lb)
15 lb Bond
Weight
6 lbs
Sheet-Ruling Color
Blue
Rule
Wide/Legal Rule

Description

AmpadĀ® Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.


  • Everyday writing pads are ideal for home or office.
  • Perforated sheets detach easily.
  • A sturdy back provides firm writing support.
  • Classic format.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.