1 in Drive Impact Socket 1 5/16 in Size Double Square Deep Depth, Natural

  • Mfr # DWI-1D1-5/16 (8-PT)
  • Zoro # G6297238
product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Size
1-5/16 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
8
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWI-1D1-5/16 (8-PT)
Zoro #
G6297238
UPC #
702535900243
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/16 in
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Size
1 5/16 in
Socket Length
3 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Unfinished
Material
Nickel Aluminum Bronze
Output Type
Double Square
Impact Rated
Yes
Drive Type
Impact
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Deep Well Impact
Category Type
Impact Socket
Standards
ASTM A342, FM Approved
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws
Insulated
No
Locking
No
Tether Ready
No
Non-Sparking
Yes
Socket Shape
8-Point
Non-Magnetic
Yes
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Shell Material
Nickel Aluminum Bronze

Description

Impact Socket, Socket Size 1 5/16 in, 8-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.