Shop AMPCO SAFETY TOOLS

1 in Drive Impact Socket 1 5/8 in Size Square Standard Depth, Natural

  • Mfr # I1D1-5/8 (4-PT)

  • Zoro # G6297475


product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
2 9/16 in
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I1D1-5/8 (4-PT)
Zoro #
G6297475
UPC #
702535900168
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Unfinished
Impact Rated
Yes
Category Type
Impact Socket
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Drive Type
Impact
Standards
ASTM A342, FM Approved
Output Type
Square
Socket Type
Standard Impact
Measurement Type
SAE
Insulated
No
Non-Sparking
Yes
Socket Shape
4-Point
Non-Magnetic
Yes
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts, Screws
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Product Type
Impact NonSparking Socket

Description

Product details about the AMPCO SAFETY TOOLS - I1D1-5/8 (4-PT) Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I1D1-5/8 (4-PT) Impact Socket is a standard impact socket with a size of 1-5/8 in. It features a drive size of 1 in and an overall length of 2 7/8 in, making it suitable for various applications. The socket depth is standard, and the output type is square. With its SAE measurement type, this tool adheres to American engineering standards and conventions.
This product stands out due to its unique material composition: Nickel Aluminum Bronze. This gives the socket superior corrosion resistance properties that can enhance durability over time. Its natural finish further adds to its robustness while maintaining aesthetic appeal. The impact socket has been designed with non-sparking and non-magnetic features, which are beneficial attributes for certain work conditions.
The AMPCO SAFETY TOOLS - I1D1-5/8 (4-PT) Impact Socket meets ASTM A342 standards and is FM Approved, indicating that it's built to meet rigorous quality benchmarks. It's compatible with bolts and screws fastener types, offering versatility in use cases across different industries or projects where such fasteners are used commonly. Please note that this item does not come tether ready nor does it have locking capabilities.

Ratings & reviews