Shop AMPCO SAFETY TOOLS

1 in Drive, 36mm Metric Socket, 6 Points, Almn Brz, Natural, 36 mm

  • Mfr # SS-1D36MM

  • Zoro # G5920586


product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
65 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS-1D36MM
Zoro #
G5920586
UPC #
702535885724
Country of Origin
United States
Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Standard
Standards
FM Approved, ASTM A342
Drive Type
Hand
Output Type
6 pt
Material
Aluminum Bronze
Tether Capable
Not Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Locking
No
Non-Sparking
Yes
Product Type
Nonsparking Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 36 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews