1/2 in Drive Impact Socket 1 3/8 in Size Hex Deep Depth, Natural
- Mfr # DWI-1/2D1-3/8
- Zoro # G6297271
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWI-1/2D1-3/8
- Zoro #
- G6297271
- UPC #
- 702535889807
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1-3/8 in
- Overall Length
- 3 3/16 in
- Socket Depth
- Deep
- Socket Length
- 3 3/16 in
- Socket Size
- 1 3/8 in
- Wire Rope Length
- 3 3/16 in
- Length
- 3 3/16 in
Description
Product details about the AMPCO SAFETY TOOLS - DWI-1/2D1-3/8 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D1-3/8 Impact Socket is a SAE measurement type tool, designed for use with 1/2 in drive types. The socket size is 1 3/8 in and the overall length of the socket measures at 3 3/16 in. This deep well impact socket features a six-point shape, providing adequate grip on fasteners such as bolts and screws.
Constructed from Nickel Aluminum Bronze, this impact socket offers corrosion resistance which can contribute to its longevity. It has been built to meet ASTM A342 standards and is FM approved. Notably, it possesses non-sparking and non-magnetic features which could be beneficial under certain working conditions. The natural finish of the material gives it a professional look suitable for various work settings.
This impact-rated tool does not come with locking or tether ready capabilities nor is it insulated but remains an effective choice for tasks requiring an impact drive type. With its hex output type, this deep well impact socket provides compatibility with numerous fastener types making it a versatile addition to your toolbox.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D1-3/8 Impact Socket is a SAE measurement type tool, designed for use with 1/2 in drive types. The socket size is 1 3/8 in and the overall length of the socket measures at 3 3/16 in. This deep well impact socket features a six-point shape, providing adequate grip on fasteners such as bolts and screws.
Constructed from Nickel Aluminum Bronze, this impact socket offers corrosion resistance which can contribute to its longevity. It has been built to meet ASTM A342 standards and is FM approved. Notably, it possesses non-sparking and non-magnetic features which could be beneficial under certain working conditions. The natural finish of the material gives it a professional look suitable for various work settings.
This impact-rated tool does not come with locking or tether ready capabilities nor is it insulated but remains an effective choice for tasks requiring an impact drive type. With its hex output type, this deep well impact socket provides compatibility with numerous fastener types making it a versatile addition to your toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.