Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in Drive Impact Socket 1 9/16 in Size Hex Standard Depth, Natural
Mfr # I-1/2D1-9/16
Zoro # G6423140
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-1/2D1-9/16
- Zoro #
- G6423140
- UPC #
- 702535888800
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1-9/16 in
- Overall Length
- 2 1/4 in
- Socket Depth
- Standard
- Socket Size
- 1 9/16 in
- Socket Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
Description
Product details about the AMPCO SAFETY TOOLS - I-1/2D1-9/16 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1/2D1-9/16 Impact Socket is a standard impact socket with a size of 1-9/16 in. It has an overall length and socket length of 2 1/4 in, making it suitable for various construction needs. The drive size is 1/2 in, designed to fit corresponding tools efficiently. This product adheres to SAE measurement type and features a hex output type. With its six-point socket shape, it provides adequate grip on bolts and screws.
This impact socket is made from Nickel Aluminum Bronze material that offers corrosion resistance, enhancing the longevity of the tool. Its natural finish adds to its durability without compromising performance. Notably, this tool is non-sparking and non-magnetic which can be beneficial in certain work scenarios where these characteristics are required.
The AMPCO SAFETY TOOLS - I-1/2D1-9/16 Impact Socket meets ASTM A342 standards and is FM approved indicating its quality build and design integrity. It's compatible with fastener types such as bolts and screws making it versatile for different tasks at hand. Please note that while this tool does not feature insulation or locking mechanisms, it's built to withstand impact-rated tasks due to its robust construction.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1/2D1-9/16 Impact Socket is a standard impact socket with a size of 1-9/16 in. It has an overall length and socket length of 2 1/4 in, making it suitable for various construction needs. The drive size is 1/2 in, designed to fit corresponding tools efficiently. This product adheres to SAE measurement type and features a hex output type. With its six-point socket shape, it provides adequate grip on bolts and screws.
This impact socket is made from Nickel Aluminum Bronze material that offers corrosion resistance, enhancing the longevity of the tool. Its natural finish adds to its durability without compromising performance. Notably, this tool is non-sparking and non-magnetic which can be beneficial in certain work scenarios where these characteristics are required.
The AMPCO SAFETY TOOLS - I-1/2D1-9/16 Impact Socket meets ASTM A342 standards and is FM approved indicating its quality build and design integrity. It's compatible with fastener types such as bolts and screws making it versatile for different tasks at hand. Please note that while this tool does not feature insulation or locking mechanisms, it's built to withstand impact-rated tasks due to its robust construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.