Shop AMPCO SAFETY TOOLS

1/2 in Drive Impact Socket 1 in Size Hex Standard Depth, Natural

  • Mfr # I-1/2D1

  • Zoro # G6297621


product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-1/2D1
Zoro #
G6297621
UPC #
702535888718
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Drive Type
Impact
Standards
ASTM A342, FM Approved
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Standard Impact
Material
Nickel Aluminum Bronze
Output Type
Hex
Measurement Type
SAE
Socket Shape
6-Point
Insulated
No
Compatible Fastener Type
Bolts, Screws
Locking
No
Non-Sparking
Yes
Tether Ready
No
Non-Magnetic
Yes
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact NonSparking Socket
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 1 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.