Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in Drive Impact Socket 10 mm Size Hex Standard Depth, Natural
Mfr # I-1/2D10MM
Zoro # G6423317
product price:Â
$
93.59
/ea
Key Features
Drive Size
1/2 in
Overall Length
30 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-1/2D10MM
- Zoro #
- G6423317
- UPC #
- 702535888398
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 10mm
- Overall Length
- 30 mm
- Socket Depth
- Standard
- Socket Size
- 10 mm
- Socket Length
- 30 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Impact Socket, Socket Size 10 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved