1/2 in Drive Impact Socket 11/16 in Size Hex Deep Depth, Natural
- Mfr # DWI-1/2D11/16
- Zoro # G6297387
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWI-1/2D11/16
- Zoro #
- G6297387
- UPC #
- 702535889692
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 11/16 in
- Overall Length
- 3 3/16 in
- Socket Depth
- Deep
- Socket Length
- 3 3/16 in
- Socket Size
- 11/16 in
- Wire Rope Length
- 3 3/16 in
- Length
- 3 3/16 in
Description
Impact Socket, Socket Size 11/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.