Shop AMPCO SAFETY TOOLS

1/2 in Drive Impact Socket 32 mm Size Hex Standard Depth, Natural

  • Mfr # I-1/2D32MM

  • Zoro # G6423186


product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
40 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-1/2D32MM
Zoro #
G6423186
UPC #
702535888602
Country of Origin
United States
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASTM A342, FM Approved
Material
Nickel Aluminum Bronze
Output Type
Hex
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Measurement Type
Metric
Tether Ready
No
Compatible Fastener Type
Bolts, Screws
Non-Sparking
Yes
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact NonSparking Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Impact Socket, Socket Size 32 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews