Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in Drive Impact Socket 3/8 in Size Hex Standard Depth, Natural
Mfr # I-1/2D3/8
Zoro # G6297719
product price:Â
$
94.25
/ea
Key Features
Drive Size
1/2 in
Overall Length
1 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-1/2D3/8
- Zoro #
- G6297719
- UPC #
- 702535888619
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 3/8 in
- Overall Length
- 1 3/16 in
- Socket Depth
- Standard
- Socket Length
- 1 3/16 in
- Socket Size
- 3/8 in
- Wire Rope Length
- 1 3/16 in
Description
Impact Socket, Socket Size 3/8 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.