Shop AMPCO SAFETY TOOLS

1/2 in Drive Impact Socket 7/8 in Size Hex Standard Depth, Natural

  • Mfr # I-1/2D7/8

  • Zoro # G6297649


product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-1/2D7/8
Zoro #
G6297649
UPC #
702535888695
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Material
Nickel Aluminum Bronze
Output Type
Hex
Drive Type
Impact
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Standard Impact
Measurement Type
SAE
Non-Magnetic
Yes
Tether Ready
No
Compatible Fastener Type
Bolts, Screws
Non-Sparking
Yes
Insulated
No
Socket Shape
6-Point
Locking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Product Type
Impact NonSparking Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 7/8 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews