Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish
Mfr # W-141-R
Zoro # G2619032
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Number of Geared Teeth
12
Head Style
Pear
Finish
Unfinished
Min. Arc Swing
30 Degrees
Reversing
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-141-R
- Zoro #
- G2619032
- UPC #
- 702535890445
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 10"
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
This AMPCO W-141-R 1/2" Drive, 10" Pear Hand Ratchet is the perfect tool for any job. It is designed to provide you with high torque and ease of use. Made from aluminum bronze, this hand ratchet is non-sparking and non-magnetic. It also resists corrosion making it a durable choice for working in harsh conditions. The hand ratchet has a fixed head movement and can be reversed. This tool has a pear head style and an overall length of 10". This AMPCO 1/2" Drive Hand Ratchet is the perfect tool for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.