Shop AMPCO SAFETY TOOLS

1/2" Drive Socket Set SAE 9 Pieces 1/2 in to 1 1/4 in , Beryllium Copper Alloy Plated

  • Mfr # W-290

  • Zoro # G1133693


product price: 
$
975.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
9
Includes
(5) Socket, 6-Point:, Inch: 1/2", 11/16", 7/8", 1-1/16", 1-1/4"; (1) Ratchet: W-141-R; (1) Sliding Bar: W-281; (1) Extension Bar: WE-1/2X10; (1) Hinged Handle Wrench: W-283; (1) Case: CASE-W-290
Finish
Beryllium Copper Alloy Plated
Sockets Included
(5) Standard 6-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-290
Zoro #
G1133693
UPC #
702535882297
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/4 in
Overall Length
16 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 11/16 in, 7/8 in, 1 1/16 in, 1 1/4 in
Container Height
5 1/2 in
Standard Socket Size
1/2 in, 11/16 in, 7/8 in, 1 1/16 in, 1 1/4 in
Container Width
21 in
Container Length
16 in
Socket Size
1 1/16 in, 1 1/4 in, 1/2 in, 11/16 in, 7/8 in
Standard Socket Sizes
1/2 in, 11/16 in, 7/8 in, 1 1/16 in, 1 1/4 in
Wire Rope Length
16 in
Length
16 in

Details

Item
Socket Set
Number of Pieces
9
Includes
(5) Socket, 6-Point:, Inch: 1/2", 11/16", 7/8", 1-1/16", 1-1/4"; (1) Ratchet: W-141-R; (1) Sliding Bar: W-281; (1) Extension Bar: WE-1/2X10; (1) Hinged Handle Wrench: W-283; (1) Case: CASE-W-290
Finish
Beryllium Copper Alloy Plated
Sockets Included
(5) Standard 6-Point
Measurement Type
SAE
Deep Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Ratchets Included
Pear Head 10 in
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Standards
ASTM A342, FM Approved
Drive Type
Hand
Material
Aluminum Bronze
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Includes Standard Sockets
Standard Sockets Included
Reversing
Reversible
Head Shape
Pear
Number of Standard Sockets
5
Non-Sparking
Non-Sparking
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Not Included
Head Type
Standard
Container Type
Case
Container Features
Custom Form
Flex Range of Motion
360 Degrees
Includes Wrenches
Wrenches Included
Tether Ready Sockets
Not Tether Capable
Corrosion Resistant
Corrosion-Resistant
Tether Ready Drive Tools
Not Tether Capable
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
30 Degrees
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Wrenches Included
10 in Extension Bar, 10 in Ratchet Wrench 1/2 in drive, 11 in Sliding Bar for Extension, 12 in Hinged Handle Wrench

Description

Socket Wrench Set, Standard Socket Count/Style (5) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, 11/16 in, 7/8 in, 1 1/16 in, 1 1/4 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 1/2 in, Drive Type Hand, Aluminum Bronze, Impact Rated Not Impact Rated

Ratings & reviews