Shop AMPCO SAFETY TOOLS
See all product information
Create Account
12 in L 2 1/4 in Cap. Nickel Aluminum Bronze Monkey Wrench
Mfr # W-1147
Zoro # G5060693
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Jaw Capacity
2 1/4 in
Handle Material
Nickel Aluminum Bronze
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-1147
- Zoro #
- G5060693
- UPC #
- 702535895204
- Country of Origin
- United States
- Item
- Monkey Wrench
- Jaw Capacity
- 2 1/4 in
- Handle Material
- Nickel Aluminum Bronze
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Material
- Nickel Aluminum Bronze
- Jaw Material
- Nickel Aluminum Bronze
- Standards
- FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
- Features
- Non-Magnetic; Corrosion Resistant
- Jaw Texture
- Smooth
- Non-Magnetic
- Yes
- Corrosion Resistant
- Yes
- Finish
- Natural
- Adjustable
- Manual
- Adjustment Type
- Groove
- Tether Style
- Tether Capable
- Insulated
- No
Description
Monkey Wrench, Nickel Aluminum Bronze, Natural, Jaw Capacity 2 1/4 in, Smooth, Overall Length 12 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.