Shop AMPCO SAFETY TOOLS
See all product information
Create Account
12 oz. Ball Peen Hammer, 11" Fiberglass Handle
Mfr # H-112FG
Zoro # G6127600
product price:Â
$
82.25
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
12.0
Handle
Fiberglass
Overall Length (In.)
11 in
Tether Capable
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-112FG
- Zoro #
- G6127600
- UPC #
- 702535880408
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 11 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 12.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 3/4
- Tether Capable
- Not Tether Capable
- Head Material
- Aluminum Bronze
- Meets/Exceeds
- FM Approved
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Tether Style
- Not Tether Capable
- Non-Magnetic
- Yes
- Handle Material
- Fiberglass
- Head Weight
- 12 oz
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Face Material
- Aluminum Bronze
- Grip Style
- Ribbed
- Hammer Type
- Ball Peen Hammer
- Tether Ready
- No
- Dead Blow Hammer
- No
- Non-Sparking
- Yes
Description
Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 12 oz, Overall Length 11 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready No, Features Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments, Non-Magnetic Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.