Shop AMPCO SAFETY TOOLS
See all product information
Create Account
16 oz. Ball Peen Hammer, 11" Fiberglass Handle
Mfr # H-212FG
Zoro # G6127591
product price:Â
$
87.49
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
16.0
Handle
Fiberglass
Overall Length (In.)
11 in
Tether Capable
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-212FG
- Zoro #
- G6127591
- UPC #
- 702535880422
- Country of Origin
- United States
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 16.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 1
- Tether Capable
- Not Tether Capable
- Head Material
- Aluminum Bronze
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Meets/Exceeds
- FM Approved
- Tether Style
- Not Tether Capable
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Head Weight
- 16 oz
- Handle Material
- Fiberglass
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Grip Style
- Ribbed
- Face Material
- Aluminum Bronze
- Tether Ready
- No
- Dead Blow Hammer
- No
- Hammer Type
- Ball Peen Hammer
Description
The AMPCO H-212FG 16 oz. Ball Peen Hammer is the tool you need for your next project. It has a non-sparking, non-magnetic and corrosion resistant head that will not damage your material. The high strength nickel aluminum bronze head is extremely durable and will resist rust, oxidation and pitting. This ball pein hammer has a fiberglass handle which gives it superior strength while keeping it lightweight. With an overall length of 11 in., this hammer can be used with one hand or two hands for added control. The AMPCO H-212FG 16 oz. Ball Peen Hammer is the reliable tool you need to complete your task successfully.