Shop AMPCO SAFETY TOOLS
See all product information
Create Account
21 in L 4 1/8 in Cap. Aluminum Bronze Monkey Wrench
Mfr # W-1150
Zoro # G3255786
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 in
Jaw Capacity
4 1/8 in
Handle Material
Aluminum Bronze
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-1150
- Zoro #
- G3255786
- UPC #
- 702535895235
- Country of Origin
- United States
Dimensions
- Overall Length
- 21 in
- Wire Rope Length
- 21 in
Details
- Item
- Monkey Wrench
- Jaw Capacity
- 4 1/8 in
- Handle Material
- Aluminum Bronze
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Jaw Material
- Aluminum Bronze
- Material
- Aluminum Bronze
- Standards
- Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
- Features
- Non-Magnetic; Corrosion Resistant
- Adjustment Type
- Groove
- Tether Style
- Tether Capable
- Finish
- Natural
- Jaw Texture
- Smooth
- Corrosion Resistant
- Yes
- Non-Magnetic
- Yes
- Adjustable
- Manual
- Insulated
- No
Description
If you are looking for a high-quality pipe wrench, the AMPCO W-1150 Aluminum Bronze Monkey Wrench is just what you need. This aluminum bronze monkey wrench has a jaw capacity of 4 1/8 in. and an overall length of 21 in. It has a smooth jaw material that is non-magnetic and corrosion resistant. The handle material is aluminum bronze as well, which makes it strong and sturdy. Because it is nonsparking, this pipe wrench can be used in explosive atmospheres such as oil refineries and chemical plants without causing any sparks or fires. The AMPCO Pipe Wrench will make your next project much easier to manage with its quality design and materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.