Shop AMPCO SAFETY TOOLS

3/4 in Drive Impact Socket Standard Socket, Natural, Nkl Alm Brz, Natural, 2 1/4 in

  • Mfr # I-3/4D2-1/4

  • Zoro # G7550611


product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I-3/4D2-1/4
Zoro #
G7550611
UPC #
702535889364
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/4 in
Overall Length
3 1/16 in
Socket Depth
Standard
Socket Length
3 1/16 in
Socket Size
2 1/4 in
Wire Rope Length
3 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASTM A342, FM Approved
Output Type
6 pt
Material
Nickel Aluminum Bronze
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws
Locking
No
Insulated
No
Socket Shape
6-Point
Non-Sparking
Yes
Tether Ready
No
Non-Magnetic
Yes
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact NonSparking Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 2 1/4 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.