Shop AMPCO SAFETY TOOLS
See all product information
Create Account
3/4 in Drive Impact Socket Standard Socket, Natural, Nkl Alm Brz, Natural, 26 mm
Mfr # I-3/4D26MM
Zoro # G7548046
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Overall Length
46 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-3/4D26MM
- Zoro #
- G7548046
- UPC #
- 702535888909
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4 in
- Size
- 26mm
- Overall Length
- 46 mm
- Socket Depth
- Standard
- Socket Length
- 46 mm
- Socket Size
- 26 mm
- Wire Rope Length
- 46 mm
Description
Impact Socket, Socket Size 26 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.