3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 38 mm

  • Mfr # DWI-3/4D38MM
  • Zoro # G7510203
product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWI-3/4D38MM
Zoro #
G7510203
UPC #
702535890056
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
38mm
Overall Length
85 mm
Socket Depth
Deep
Socket Size
38 mm
Socket Length
85 mm
Wire Rope Length
85 mm
Length
85 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Socket Type
Deep Well Impact
Drive Type
Impact
Standards
ASTM A342, FM Approved
Output Type
6 pt
Material
Nickel Aluminum Bronze
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
Metric
Non-Sparking
Yes
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Tether Ready
No
Compatible Fastener Type
Bolts, Screws
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Shell Material
Nickel Aluminum Bronze

Description

Impact Socket, Socket Size 38 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews