Shop AMPCO SAFETY TOOLS

3/4" Drive Socket Set Metric 11 Pieces 36 mm to 60 mm , Beryllium Copper Alloy Plated

  • Mfr # W-291M

  • Zoro # G2742004


product price: 
$
2,746.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
11
Includes
(7) Socket, 6-Point:, Metric: 36mm, 38mm, 41mm, 46mm, 50mm, 55mm, 60mm,; (1) Ratchet: W-140R; (1) Sliding Bar: W-256; (1) Extension Bar: WE-3/4X16; (1) Hinged Handle Wrench: W-257; (1) Case: CASE-W-291M
Finish
Beryllium Copper Alloy Plated
Sockets Included
(7) Standard 6-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-291M
Zoro #
G2742004
UPC #
702535882310
Country of Origin
United States
Item
Socket Set
Number of Pieces
11
Includes
(7) Socket, 6-Point:, Metric: 36mm, 38mm, 41mm, 46mm, 50mm, 55mm, 60mm,; (1) Ratchet: W-140R; (1) Sliding Bar: W-256; (1) Extension Bar: WE-3/4X16; (1) Hinged Handle Wrench: W-257; (1) Case: CASE-W-291M
Finish
Beryllium Copper Alloy Plated
Sockets Included
(7) Standard 6-Point
Ratchets Included
Pear Head 18 in
Tether Capable
Tether Capable
Standards
ASTM A342, FM Approved
Measurement Type
Metric
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6
SAE or Metric
Metric
Material
Aluminum Bronze
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Standard Sockets
7
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Included
Tether Ready Sockets
Not Tether Capable
Socket Shape
6-Point
Head Shape
Pear
Reversing
Reversible
Locking
Locking Not Included
Piece Count Range
2 to 25
Non-Sparking
Non-Sparking
Head Type
Standard
Container Features
Custom Form
Flex Range of Motion
360 Degrees
Includes Standard Sockets
Standard Sockets Included
Corrosion Resistant
Corrosion-Resistant
Container Type
Case
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready Drive Tools
Not Tether Capable
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Wrenches Included
16 in Extension Bar, 18 in Hinged Handle Wrench, 18 in Ratchet Wrench 3/4 in drive, 18 in Sliding Bar for Extension
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
30 Degrees
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the AMPCO SAFETY TOOLS - W-291M Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The AMPCO SAFETY TOOLS - W-291M Socket Set is a comprehensive toolset designed for metric measurements. It includes seven standard 6-point sockets in sizes ranging from 36 mm to 60 mm, providing versatility for various tasks. The set also features a pear head ratchet with an overall length of 16 inches and a drive size of 3/4", suitable for different applications.
This socket set is made from durable aluminum bronze material that resists corrosion, ensuring longevity even under tough conditions. The finish is Beryllium Copper Alloy Plated which adds to the durability and robustness of the tools. Despite not being impact-rated or insulated, these tools are non-sparking, making them suitable for use in certain situations where sparking could be problematic.
The AMPCO SAFETY TOOLS - W-291M Socket Set comes with eleven pieces including seven sockets, one ratchet (W-140R), one sliding bar (W-256), one extension bar (WE-3/4X16), and one hinged handle wrench (W-257). All these components are neatly packed in a custom form plastic case measuring 5 1/2" in height, 21" in width and having an overall length of 16". This container offers easy organization and portability while protecting your tools when they're not in use. Although this set does not include flex sockets or deep sockets, it does come with drive tools and wrenches adding more utility to your toolbox. Please note that while the socket set itself is tether capable according to ASTM A342 standards and FM approved; individual components like drive tools or sockets may not be tether ready.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.