Shop AMPCO SAFETY TOOLS
See all product information
Create Account
36 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle
Mfr # H-5FG
Zoro # G3938733
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
36.0
Handle
Fiberglass
Overall Length (In.)
14 in
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-5FG
- Zoro #
- G3938733
- UPC #
- 702535880484
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 14 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 36.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 2 1/4
- Tether Capable
- Tether Capable
- Head Material
- Aluminum Bronze
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Tether Style
- Tether Capable
- Handle Material
- Fiberglass
- Non-Magnetic
- Yes
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Head Weight
- 36 oz
- Face Material
- Aluminum Bronze
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
- Hammer Type
- Ball Peen Hammer
- Non-Sparking
- Yes
- Tether Ready
- Yes
Description
If you work with tools that are susceptible to sparks, the AMPCO H-5FG 36 oz. Nonsparking Ball Peen Hammer is a must-have. The 36 oz. hammer is non-sparking, non-magnetic and corrosion resistant. The fiberglass handle offers maximum durability and shock absorption for increased comfort. The head weight of 2 1/4 lb gives you great control over your swings. This ball pein hammer is perfect for all types of metalworking jobs where sparks may be hazardous to your health or the quality of your workmanship.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.