Shop AMPCO SAFETY TOOLS
See all product information
Create Account
3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Insulated Finish
Mfr # IW-142R
Zoro # G4541406
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Number of Geared Teeth
12
Head Style
Pear
Finish
Plastisol
Max. Use Voltage
1000VAC
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IW-142R
- Zoro #
- G4541406
- UPC #
- 702535882051
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 7-3/4"
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Hand Ratchet, Standard, Round, Reversing Not Reversible, Aluminum Bronze, Minimum Arc Swing 30 Degrees , Overall Length 7 3/4 in, Drive Size 3/8 in, Quick Release No, Non-Sparking Yes, Insulated Yes