Shop AMPCO SAFETY TOOLS
See all product information
Create Account
4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle
- Mfr # H-OOFG
- Zoro # G3983734
product price:Â
$
57.89
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
4.0
Handle
Fiberglass
Overall Length (In.)
9 3/4 in
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-OOFG
- Zoro #
- G3983734
- UPC #
- 702535880392
- Country of Origin
- United States
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 4.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 1/4
- Tether Capable
- Tether Capable
- Head Material
- Aluminum Bronze
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Tether Style
- Tether Capable
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Handle Material
- Fiberglass
- Head Weight
- 4 oz
- Non-Magnetic
- Yes
- Tether Ready
- Yes
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
- Hammer Type
- Ball Peen Hammer
- Face Material
- Aluminum Bronze
- Non-Sparking
- Yes
Description
If you work with metal, the Ampc H-OOFG 4 oz. Nonsparking Ball Peen Hammer is a must-have tool. It will not spark or conduct electricity and it has a corrosion resistant head and handle. The hammer's head weighs 4 oz., while its 9 3/4 in. fiberglass handle provides you with the balance and strength to drive nails effectively. It also features a tether capabale design that allows you to attach it to your person for added safety when working on scaffolding or elevated platforms. You can never go wrong with this Ampc H-OOFG 4 oz. Nonsparking Ball Pein Hammer if you want something that is safe, reliable, and efficient to use in your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.