Shop AMPCO SAFETY TOOLS
See all product information
Create Account
44 oz. Ball Peen Hammer, 14" Fiberglass Handle
- Mfr # H-6FG
- Zoro # G4094702
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
44.0
Handle
Fiberglass
Overall Length (In.)
14 in
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-6FG
- Zoro #
- G4094702
- UPC #
- 702535880491
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 14 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 44.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 2 1/2
- Tether Capable
- Tether Capable
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Head Material
- Aluminum Bronze
- Tether Style
- Tether Capable
- Handle Material
- Fiberglass
- Non-Magnetic
- Yes
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Head Weight
- 40 oz
- Dead Blow Hammer
- No
- Tether Ready
- Yes
- Face Material
- Aluminum Bronze
- Non-Sparking
- Yes
- Grip Style
- Ribbed
- Hammer Type
- Ball Peen Hammer
Description
Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 40 oz, Overall Length 14 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready Yes, Features Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments, Non-Magnetic Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov