Shop AMPCO SAFETY TOOLS
See all product information
Create Account
48 in L 7 9/16 in Cap. Aluminum Bronze Straight Pipe Wrench
Mfr # W-216
Zoro # G3903636
product price:Â
$
1,498.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Jaw Capacity
7 9/16 in
Handle Material
Aluminum Bronze
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-216
- Zoro #
- G3903636
- UPC #
- 702535897413
- Country of Origin
- United States
- Item
- Straight Pipe Wrench
- Jaw Capacity
- 7 9/16 in
- Handle Material
- Aluminum Bronze
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Jaw Material
- Aluminum Bronze
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Features
- Non-Magnetic; Corrosion Resistant
- Adjustment Type
- Groove
- Tether Style
- Tether Capable
- Finish
- Natural
- Non-Magnetic
- Yes
- Adjustable
- Manual
- Jaw Texture
- Serrated
- Insulated
- No
- Corrosion Resistant
- Yes
Description
Straight Pipe Wrench, Aluminum Bronze, Natural, Jaw Capacity 7 9/16 in, Serrated, Overall Length 48 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking Yes