Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in W Nonsparking Scratch Brush, Stiff, 10 in L Handle, 1 1/2 in L Brush, Bronze, Wood
Mfr # B-399
Zoro # G2829942
product price:Â
$
41.95
/ea
Key Features
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Bronze
Brush Length
1 1/2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-399
- Zoro #
- G2829942
- UPC #
- 702535879327
- Country of Origin
- United States
- Item
- Nonsparking Scratch Brush
- Brush Type
- Wire Scratch Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Bronze
- Bristle Material
- Phosphor Bronze
- Handle Material
- Wood
- Brush Handle Style
- Short Handle
- Color Coding System
- No
- Features
- 10 in Overall Length; Non-Sparking; Non-Magnetic; Corrosion-Resistant
- Number of Rows
- 4
- Handle Type
- Curved
- Sweep Face
- 1/2 in
- Non-Sparking
- Yes
- Handle Style
- Curved
- Grip Material
- Wood
- Number of Rows/Columns
- 4 x 16
Description
Nonsparking Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Phosphor Bronze, Handle Material Wood, Brush Length 1 1/2 in, Handle Length 10 in, Bristle Color Bronze, Overall Length 10 in, Bristle Length 1 1/8 in, Brush Type Wire Scratch Brush, Head Length 1 1/2 in, Sweep Face 1/2 in, Grip Material Wood, FDA Compliant No, Color Coding System No, Non-Sparking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.