Adj. Hook Spanner Wrench, L 12 in.

  • Mfr # WP-7-ST

  • Zoro # G1176086


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Wrench Material
Aluminum Bronze
Capacity
4 1/2 in to 6 3/8 in
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Hook Thickness
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-7-ST
Zoro #
G1176086
UPC #
702535897505
Country of Origin
United States

Dimensions

Hook Thickness
11/32 in
Hook Depth
1/8 in
Overall Length
12 in

Details

Item
Adjustable Hook Spanner Wrench
Finish
Natural
Wrench Material
Aluminum Bronze
Capacity
4 1/2 in to 6 3/8 in
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Standards
FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Nonsparking
Yes
Maximum Jaw Capacity
6 3/8 in
Handle Type
One Piece
Measurement Type
Metric
Material
Aluminum, Bronze
Non-Magnetic
Yes
Adjustment Type
Groove
Corrosion Resistant
Yes
Tether Style
Tether Ready
Insulated
No
Adjustable
Manual
Weight
1.12 lb
Side or Face Opening
Side
Handle Color
Bronze

Description

Made of aluminum and bronze, this AMPCO WP-7-ST Adj. Hook Spanner Wrench is designed to be extremely durable. With a maximum jaw capacity of 6 3/8 in., the adjustable hook spanner wrench can adjust to fit your job requirements. The groove adjustment type makes it easy to adjust the wrench according to what you are working on. Made of aluminum and bronze, this hook spanner wrench has a natural finish that gives it an attractive look. The AMPCO WP-7-ST Adj. Hook Spanner Wrench is the versatile tool you need for adjusting parts around the house or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.