Shop AMPCO SAFETY TOOLS

Adj. Wrench, Ins., Nonspark, 10", 1-5/16"

  • Mfr # IW-72

  • Zoro # G4526566


product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Material
Aluminum Bronze
Finish
Natural
Features
Nonmagnetic, Corrosion Resistant
Jaw Capacity
1 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IW-72
Zoro #
G4526566
UPC #
702535882082
Country of Origin
United States
Item
Adjustable Wrench
Material
Aluminum Bronze
Finish
Natural
Features
Nonmagnetic, Corrosion Resistant
Jaw Capacity
1 5/16 in
Nonsparking
Yes
Standards
FM Approved, GSA, Military, ANSI And Din, OSHA, DOE, NFPA And MSHA
Opening Type
Adjustable
Tether Style
Not Tether Capable
Ratcheting
No
Grip Style
Insulated
Corrosion Resistant
Yes
End Style
Hang Hole
Adjustable Wrench Type
Insulated Adjustable Wrench
Handle Type
Cushion Grip
Handle Color
Blue
Measurement Type
Metric, SAE
Non-Magnetic
Yes
Measuring Scale
No
Adjustment Type
Groove
Weight
0.9 lb
Jaw Material
Nickel Aluminum Bronze
Head Type
Standard
Insulated
Yes
Lockable
No

Description

Insulated Adjustable Wrench, Aluminum Bronze, Natural, 10 in, Jaw Capacity 1 5/16 in, Insulated, Cushion Grip, Groove, Measuring Scale No, Insulated Yes, Nonsparking Yes

Ratings & reviews