Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Adj. Wrench, Nonspark, 15", 1-11/16, Natural
Mfr # W-74
Zoro # G2801644
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Material
Aluminum Bronze
Finish
Natural
Features
Nonmagnetic, Corrosion Resistant
Jaw Capacity
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-74
- Zoro #
- G2801644
- UPC #
- 702535892227
- Country of Origin
- United States
- Item
- Adjustable Wrench
- Material
- Aluminum Bronze
- Finish
- Natural
- Features
- Nonmagnetic, Corrosion Resistant
- Jaw Capacity
- 1 11/16 in
- Nonsparking
- Yes
- Standards
- ASTM F2503, ASTM A342, FM Approved
- Corrosion Resistant
- Yes
- End Style
- Hang Hole
- Ratcheting
- No
- Weight
- 1.6 lb
- Tether Style
- Tether Ready
- Non-Magnetic
- Yes
- Grip Style
- Plain
- Measuring Scale
- No
- Measurement Type
- Metric, SAE
- Adjustment Type
- Groove
- Insulated
- No
- Adjustable Wrench Type
- Adjustable Wrench
- Lockable
- No
- Head Type
- Standard
- Jaw Material
- Nickel Aluminum Bronze
- Opening Type
- Adjustable
Description
The AMPCO W-74 Adjustable Wrench is a great tool for anyone who works with metals. It has a nonmagnetic, corrosion resistant design that ensures long-lasting use. The adjustable wrench features a plain grip style and comes in a natural finish. Its 1 11/16" jaw capacity means it can fit around most nuts and bolts. This aluminum bronze wrench has an overall length of 15 in., which allows you to reach into tight spaces easily. It is made of aluminum bronze and does not spark when used on metal objects, making it ideal for welding work as well as construction projects or maintenance tasks. The AMPCO Adjustable Wrench is the perfect addition to your tool kit because it meets the demands of many different types of jobs around the house or workplace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.