Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Adj. Wrench, Nonspark, 6", 15/16", Natural
Mfr # W-70
Zoro # G2053825
product price:Â
$
99.99
/ea
Key Features
Overall Length
6 in
Material
Aluminum Bronze
Finish
Natural
Features
Nonmagnetic, Corrosion Resistant
Jaw Capacity
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-70
- Zoro #
- G2053825
- UPC #
- 702535892180
- Country of Origin
- United States
- Item
- Adjustable Wrench
- Material
- Aluminum Bronze
- Finish
- Natural
- Features
- Nonmagnetic, Corrosion Resistant
- Jaw Capacity
- 15/16 in
- Standards
- ASTM F2503, ASTM A342, FM Approved
- Nonsparking
- Yes
- Adjustment Type
- Groove
- Measurement Type
- Metric, SAE
- Lockable
- No
- Weight
- 0.2 lb
- Jaw Material
- Nickel Aluminum Bronze
- Measuring Scale
- No
- Corrosion Resistant
- Yes
- Tether Style
- Tether Ready
- Adjustable Wrench Type
- Adjustable Wrench
- Insulated
- No
- Ratcheting
- No
- End Style
- Hang Hole
- Non-Magnetic
- Yes
- Opening Type
- Adjustable
- Grip Style
- Plain
- Head Type
- Standard
Description
Adjustable Wrench, Aluminum Bronze, Natural, 6 in, Jaw Capacity 15/16 in, Plain, Groove, Measuring Scale No, Insulated No, Nonsparking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.