Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Adjustable Barrel Hook, Bronze, Horizontal
Mfr # B-10
Zoro # G0802085
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel Aluminum
Color
Bronze
Construction
High Strength Nickel Aluminum Bronze
Drum Capacity
5 to 55 gal.
Overall Length
24 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-10
- Zoro #
- G0802085
- UPC #
- 702535879174
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 1/2 in
- Overall Width
- 42 in
- For Minimum Drum Diameter
- 18 in
- For Maximum Drum Height
- 42 in
- For Maximum Drum Diameter
- 22 3/4 in
- Maximum Opening Width
- 42 in
- Wire Rope Length
- 24 1/2 in
Details
- Item
- Drum Lifting Hook
- Material
- Nickel Aluminum
- Color
- Bronze
- Construction
- High Strength Nickel Aluminum Bronze
- Drum Capacity
- 5 to 55 gal.
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Load Capacity
- 1,500 lb
- Product Type
- Lifting Hook
- Non-Sparking
- Non-Sparking
- For Drum Capacity
- 5 to 55 gal
- Drum Tilt Control
- Manual Tilt
- Weight Capacity
- 1,500 lb
- Number of Grip Points
- 2
- Drum Orientation
- Horizontal
- Non-Magnetic
- Non-Magnetic
- Grip Location
- Rim
Description
Drum Lifting Hook, Color Bronze, Drum Orientation Horizontal, Drum Tilt Control Manual Tilt, Number of Grip Points 2, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 42 in, For Minimum Drum Diameter 18 in, Material Nickel Aluminum, Overall Length 24 1/2 in, Weight Capacity 1,500 lb, Grip Location Rim, For Drum Capacity 5 to 55 gal, Maximum Opening Width 42 in, Non-Magnetic Non-Magnetic, Non-Sparking Non-Sparking, Product Type Lifting Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.