Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Axe, Nonsparking, Nonmagnetic, Flat Head
- Mfr # A-6FG
- Zoro # G4113584
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Multi-Component
Handle Length
3 ft
Overall Length
36 in
Features
Corrosion-Resistant, Non-Magnetic
Includes
Rubber Sheath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-6FG
- Zoro #
- G4113584
- UPC #
- 702535879143
- Country of Origin
- United States
- Handle Material
- Multi-Component
- Features
- Corrosion-Resistant, Non-Magnetic
- Includes
- Rubber Sheath
- Handle Type
- Cushion Grip
- Handle
- Cushion Grip
- Meets/Exceeds
- DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
- Head Weight
- 8 lb
- Cutting Edge
- 5 in
- Item
- Axe
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle Design
- Fiberglass
- Includes Sheath
- Yes
- Axe Type
- NonSparking Axes
- Non-Magnetic
- Yes
- Blade Material
- Aluminum Bronze
- Includes Hammer Face
- No
- Includes Cushioned Grip
- Yes
- Standards
- DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Poll Style
- Flat
- Grip Material
- None
- Grip Type
- Cushion Grip
- Non-Sparking
- Yes
- Handle Color
- Yellow
Description
Axe, Axe Type NonSparking Axes, Blade Length 5 in, Blade Material Aluminum Bronze, Blade Width 203 mm, Cutting Edge Length 5 in, Grip Material None, Grip Type Cushion Grip, Handle Color Yellow, Handle Length 3 ft, Handle Material Multi-Component