Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Backing Out Hammer, Non-Spark, 5/16 in Dia
Mfr # H-32FG
Zoro # G5168012
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Head Weight
1 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Meets/Exceeds
ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-32FG
- Zoro #
- G5168012
- UPC #
- 702535880354
- Country of Origin
- United States
- Item
- Backing Out Hammer
- Head Weight
- 1 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Meets/Exceeds
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle
- Fiberglass
- Features
- Corrosion-Resistant
- Hammer Type
- Backing Out Hammer
- Face Material
- Nickel Aluminum Bronze
- Face Shape
- Round
- Replaceable Handle
- No
- Nose Shape
- Round
- Non-Sparking
- Yes
- Non-Magnetic
- Yes
- Tether Ready
- No
- Standards
- FM Approved, NFPA
Description
When you need to loosen up rusty nuts and bolts, this AMPCO H-32FG Backing Out Hammer is the perfect tool for the job. It features a non-sparking, non-magnetic head that will not damage your equipment or tools. The hammer has a 5/16 in dia. and weighs 3/4 lb. Made of nickel aluminum bronze, the head is corrosion resistant and will last through many jobs. The 14 in handle is made of fiberglass for increased durability. With a 1 1/4 in head width and 7 13/16 in head length, this backing out hammer will provide optimal leverage when loosening rusty fasteners. This AMPCO Backing Out Hammer gives you all the power you need to break loose stubborn nuts and bolts without damaging your equipment or tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.