Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Backing Out Hammer, Non-Spark, 5/8 in dia
Mfr # H-38FG
Zoro # G5072164
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Head Weight
2 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Head Width
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-38FG
- Zoro #
- G5072164
- UPC #
- 702535880385
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Head Width
- 1 3/16 in
- Head Length
- 7 13/16 in
- Face Diameter
- 5/8 in
- Nose Diameter
- 5/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Backing Out Hammer
- Head Weight
- 2 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Handle
- Fiberglass
- Meets/Exceeds
- ANSI, ASTM F2503, DIN, DOE, Federal, FM Approved ASTM A342, GSA, Military, MSHA, NFPA, OSHA
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Features
- Corrosion-Resistant
- Replaceable Handle
- No
- Tether Ready
- No
- Hammer Type
- Backing Out Hammer
- Non-Sparking
- Yes
- Non-Magnetic
- Yes
- Face Material
- Nickel Aluminum Bronze
- Nose Shape
- Round
- Standards
- FM Approved, NFPA
- Face Shape
- Round
Description
The Ampc H-38FG Backing Out Hammer is the ideal tool for removing stuck or rusted bolts. It can also be used to remove nails and other objects that are difficult to extract. The head of this hammer is made from high strength nickel aluminum bronze, which makes it highly durable and corrosion resistant. It has a 5/8 in dia., which gives you excellent leverage when working with larger nuts and bolts. This backing out hammer weighs 2 lb, giving you more control over your work. The fiberglass handle has a length of 14 in., providing you with enough reach to remove even the most stubborn parts easily. If you are looking for an efficient way to get rid of rust or other obstructions on your projects, the Ampc H-38FG Backing Out Hammer will be just what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov