Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Barrel Hook, Nonsparking, Nonmagnetic
Mfr # B-15
Zoro # G3894195
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel Aluminum
Construction
High Strength Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Load Capacity
1,500 lb
Overall Length
24 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-15
- Zoro #
- G3894195
- UPC #
- 702535879181
- Country of Origin
- United States
- Item
- Barrel Hook
- Material
- Nickel Aluminum
- Construction
- High Strength Nickel Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Load Capacity
- 1,500 lb
- Product Type
- Lifting Hook
- Non-Sparking
- Non-Sparking
- Non-Magnetic
- Non-Magnetic
- Weight Capacity
- 1,500 lb
- Grip Location
- Rim
Description
Barrel Hook, Material Nickel Aluminum, Overall Length 24 1/2 in, Weight Capacity 1,500 lb, Grip Location Rim, Maximum Opening Width 42 in, Non-Magnetic Non-Magnetic, Non-Sparking Non-Sparking, Product Type Lifting Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.