Shop AMPCO SAFETY TOOLS

Box End Wrench, Insulated, 12 Pt, 1/2 In

  • Mfr # IWSB-1/2

  • Zoro # G4595166


product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Insulated
Overall Length
6 in
Size
1/2"
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWSB-1/2
Zoro #
G4595166
UPC #
702535882105
Country of Origin
United States
Item
Box End Wrench
Material
Aluminum Bronze
Finish
Insulated
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Aluminum Bronze
Wrench Shape
Straight
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Wrench Item
Box End Wrench
Reversing
No
Offset
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Insulated
Yes
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Box End Style
Spline
Voltage Rating
1,000 V AC
Weight
0.1 lb
Grip Style
Cushion Grip
Ratcheting
No
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Measurement Type
SAE
Nonsparking
Yes
Box End Type
12-Point Box End
Non-Magnetic
Yes
Handle Type
One Piece

Description

Box End Wrench, Aluminum Bronze, Insulated, Head Size 1/2 in, Overall Length 6 in, 15 Degrees , SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.