Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Bricklayer Trowel, Non-Spark, 5-1/4 in
Mfr # T-10
Zoro # G5082192
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant, Non-Magnetic, Non-Sparking
Length (In.)
13 1/4 in
Handle Material
Wood
Material
High Strength Nickel Tin Copper
Application
For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-10
- Zoro #
- G5082192
- UPC #
- 702535892029
- Country of Origin
- United States
- Item
- London Trowel
- Features
- Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Handle Material
- Wood
- Material
- High Strength Nickel Tin Copper
- Application
- For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Handle
- Wood
- Meets/Exceeds
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Pattern
- London
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Product Type
- London Trowel
- Blade Shape
- London
- Blade Material
- Copper Nickel
- Handle Style
- Tapered
Description
London Trowel, Blade Length 8 1/2 in, Blade Material Copper Nickel, Blade Shape London, Blade Width 5 1/8 in, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Handle Length 5 1/4 in, Handle Material Wood, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel