Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Bull Point Chisel, 1.125 In., 21 In., Round
- Mfr # C-8
- Zoro # G3024384
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Shank Size
1.1 in
Item - Air Chisels
Pneumatic Bull Point Chisel
Chisel Shank Size
1.125 in
Chisel Shank Type
Hex
Chisel Collar Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-8
- Zoro #
- G3024384
- UPC #
- 702535879877
- Country of Origin
- United States
- Item - Air Chisels
- Pneumatic Bull Point Chisel
- Chisel Shank Type
- Hex
- Chisel Collar Type
- Round
- Non-Sparking
- Yes
- Item
- Chisel
- Collar Type
- Round
- Shank Shape
- Hex
- Material
- Aluminum Bronze
- Point Type
- Moil/Bull Point
- Shank Design
- Hex
- Chisel Scaler Style
- Bull Point
- Compatible with Product Type
- Pavement Breaker
- Cutting Direction
- Right Hand
- Primary Material Application
- Concrete, Masonry
- Chisel Type
- Bull Point Chisel
- Cutting Application
- Chipping, Scraping
- Finish - Machining
- Bright (Uncoated)
- Compatible Manufacturer Part Number
- Universal
- Compatible Product Type
- Pavement Breaker
Description
Chisel, Non-Sparking Yes, Shank Shape Hex, Shank Size 1.1 in, Shank Design Hex, Overall Length 21 in, Material Aluminum Bronze, Point Type Moil/Bull Point, Chisel Scaler Style Bull Point, Chisel Collar Type Round, Cutting Application Chipping, Scraping, Compatible with Product Type Pavement Breaker