Shop AMPCO SAFETY TOOLS
See all product information
Create Account
C-Clamp, Heavy Duty, 4-1/2" Max. Opening
Mfr # C-30-6
Zoro # G6640448
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
3 in
Body Material
Aluminum Bronze
Clamping Force
Not Rated
Body Color
Brown
Throat Shape
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-30-6
- Zoro #
- G6640448
- UPC #
- 702535880019
- Country of Origin
- United States
- Item
- C-Clamp
- Max. Opening
- 4 1/2 in
- Body Material
- Aluminum Bronze
- Clamping Force
- Not Rated
- Body Color
- Brown
- Throat Shape
- Standard
- Body Finish
- Natural
- Spindle Finish
- Unfinished
- Spindle Material
- Aluminum Bronze
- Swivel Pad
- No
- Duty Rating
- Heavy Duty
- Min. Opening
- 0 in
- Includes Swivel Pad
- No
- Jaw Opening - Minimum
- 0 in
- Jaw Opening - Maximum
- 4 1/2 in
- Jaw Pad Type
- Flat
- Handle Type
- Square
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad No, Jaw Opening - Maximum 4 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 3 in, Clamping Force Not Rated, Body Material Aluminum Bronze, Body Color Brown, Spindle Finish Unfinished, Spindle Material Aluminum Bronze, Handle Type Square, Body Finish Natural, Throat Shape Standard