Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cape Chisel, 7-7/8" L, 3/4" Hex, 1/2" Tip
- Mfr # C-5
- Zoro # G6297910
product price:Â
$
52.19
/ea
Key Features
Length
8 in
Material
Aluminum Bronze
Application
For Cutting Flat Grooves
Meets/Exceeds
FM Approved
Hex
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-5
- Zoro #
- G6297910
- UPC #
- 702535879617
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Tip Size
- 1/2 in
- Size
- 1/2 x 8 in
- Overall Length
- 8 in
- Blade Width
- 1/2 in
- Shank Width
- 3/4 in
- Wire Rope Length
- 8 in
Description
Cape Chisel, Chisel Type Cape Chisel, Blade Tip Shape Diamond, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 8 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes