Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cape Chisel, 9" L, 7/8" Hex, 5/8" Tip
- Mfr # C-5A
- Zoro # G6297901
product price:Â
$
82.15
/ea
Key Features
Length
9 in
Material
Aluminum Bronze
Application
For Cutting Flat Grooves
Number of Pieces
1
Size
5/8 x 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-5A
- Zoro #
- G6297901
- UPC #
- 702535879624
- Country of Origin
- United States
- Item
- Cape Chisel
- Material
- Aluminum Bronze
- Application
- For Cutting Flat Grooves
- Number of Pieces
- 1
- Tether Capable
- Not Tether Capable
- Hex
- 7/8 in
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- FM Approved
- Style
- Cape
- Tether Style
- Not Tether Capable
- Non-Sparking
- Yes
- Shank Shape
- Hexagon
- Non-Magnetic
- Yes
- Weight
- 1.3 lb
- Tether Ready
- No
- Corrosion-Resistant
- Yes
- Grip Style
- Plain
- Blade Tip Shape
- Diamond
- Chisel Type
- Cape Chisel
- Includes Handle
- No
- Includes Striking Cap
- No
- Standards
- FM
- Handle Material
- Aluminum Bronze
Description
Cape Chisel, Chisel Type Cape Chisel, Blade Tip Shape Diamond, Blade Width 5/8 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.