Shop AMPCO SAFETY TOOLS

Center Punch, Non-Spark, 1-1/16 x 9-1/2 in

  • Mfr # P-1297

  • Zoro # G5168773


product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/16 in
Length
9 1/2 in
Adjustable
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-1297
Zoro #
G5168773
UPC #
702535883195
Country of Origin
United States
Item
Center Punch
Adjustable
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Finish
Natural
Number of Pieces
1
Replaceable Point
No
Material
Nickel Aluminum Bronze
Automatic
No
Corrosion-Resistant
Yes
Non-Magnetic
Yes
Weight
1.7 lb
Punch Type
Center Punch
Shank Shape
Round
Replaceable Tip
No
Insulated
No
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Grip Style
Plain
Includes Striking Cap
No
Non-Sparking
Yes
Includes Handle
No
Container Type
None
Includes Handguard
No
Adjustable Blow Force
No
Tip Type
Point
Measurement Type
Metric, SAE
Tether Ready
No

Description

Made of high strength nickel aluminum bronze, the AMPCO P-1297 Center Punch is a quality tool you can rely on. It will help you to mark a clean starting point for drilling and tapping in metal. The center punch has a diameter of 1 1/16 in. and a length of 9 1/2 in. It also has a natural finish that helps to prevent corrosion from exposure to moisture or other contaminants. The straight wireway offers good visibility when marking an accurate spot for drilling or tapping in metal. The AMPCO P-1297 Center Punch is an effective tool that you can use to make clean, easy markings for drilling and tapping purposes.

Ratings & reviews